Hubbell Wiring Device - Kellems B2483 Rectangular Stamped Steel Floor Box for Wooden Floors, 3-Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Rectangular Stamped Steel Floor Box for Wooden Floors, 3-Gang - B2483
+ / - Hover over image to Zoom
Other Views

    Rectangular Stamped Steel Floor Box for Wooden Floors, 3-Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2483
    SKU: 22037798
    $180.82
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2, 3/4 and 1, 1-1/4 in. C
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(3) 3/4, 1, 1-1/4 C Each Side
    Box Depth (Inches):3-1/10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2483
    • UNSPSC 39121307
    • Bottom Knockouts (Inches) 1/2, 3/4 and 1, 1-1/4 in. C
    • Box Depth (Inches) 3-1/10 in.
    • No. of Gangs 3-Gang
    • Side Knockouts (Inches) (3) 3/4, 1, 1-1/4 C Each Side
    • SKU Spec Sheet
      B2483 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rectangular stamped steel 3-1/10 in. deep 3-gang floor box with standard and concentric knockouts, for wooden floors.
    • Semi adjustable
    • Dimensions: 4.50 x 3.13 x 6.42 inches
    • UL Listed, CSA Certified