Hubbell Wiring Device - Kellems BA4333 Rectangular Metallic Floor Box, 3-G Deep Cast Iron, Aluminum Top | Graybar Store
     
Hubbell Wiring Device - Kellems - Rectangular Metallic Floor Box, 3-G Deep Cast Iron, Aluminum Top - BA4333
+ / - Hover over image to Zoom
Other Views

    Rectangular Metallic Floor Box, 3-G Deep Cast Iron, Aluminum Top

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BA4333
    SKU: 88128126
    $453.82
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(3) 3/4 Each Side; (1) 3/4 Each End
    Box Depth (Inches):3-2/5 in.
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BA4333
    • UNSPSC 39121307
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 3-2/5 in.
    • Cover Style Aluminum
    • No. of Gangs 3-Gang
    • Side Knockouts (Inches) (3) 3/4 Each Side; (1) 3/4 Each End
    • SKU Spec Sheet
      BA4333 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rectangular cast iron 3-2/5 in. deep 3-gang floor box with (8) 3/4 in. side knockouts and aluminum top.
    • Fully adjustable
    • Minimum depth of pour: 3.75 inch
    • Dimensions: 4.38 x 3.44 x 9.56 inches
    • Before pour adjustability: 1.25 inch
    • UL Listed, CSA Certified