RAB Lighting B3B Weatherproof Box, Die Cast Aluminum, Flex Lugs, Rectangular, (3) 1/2 in. Hole, Black | Graybar Store
     
RAB Lighting - Weatherproof Box, Die Cast Aluminum, Flex Lugs, Rectangular, (3) 1/2 in. Hole, Black - B3B
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Die Cast Aluminum, Flex Lugs, Rectangular, (3) 1/2 in. Hole, Black

    Manufacturer: RAB Lighting
    Manufacturer #: B3B
    SKU: 25762201
    $4.19
    Checking Pricing
         
    Box Style:Rectangular
    Color:Black
    No. of Gangs:1
    Depth:2 in.
    No. of Hubs:3
    Capacity (Cubic Inch):18.3 cu. in.
    Hub Size (Inches):1/2
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # B3B
    • Color Black
    • UNSPSC 39121305
    • Box Style Rectangular
    • Capacity (Cubic Inch) 18.3 cu. in.
    • Depth 2 in.
    • Hub Size (Inches) 1/2
    • No. of Gangs 1
    • No. of Hubs 3
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rectangular Box, Aluminum, Hub Size (Inches): 1/2 in, Back; Bottom; Top, No. of Gangs: 1, No. of Hubs: 3