Square D (Schneider Electric) 8501NR82B Rectangular 11 Pin 15A 300V Socket for 8501 Type KL/KU Relays, 10 Pack | Graybar Store
     
Square D (Schneider Electric) - Rectangular 11 Pin 15A 300V Socket for 8501 Type KL/KU Relays, 10 Pack - 8501NR82B
+ / - Hover over image to Zoom
Other Views

    Rectangular 11 Pin 15A 300V Socket for 8501 Type KL/KU Relays, 10 Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR82B
    SKU: 90014777
    $28.94
    Checking Pricing
         
    No. of Pins:11 Rectangular-Double Tier Screw Terminal
    Amperage Rating:15
    Voltage Rating:300
    Use With:8501 Type KL/KU
    Package Quantity:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR82B
    • UNSPSC 39122335
    • Amperage Rating 15
    • No. of Pins 11 Rectangular-Double Tier Screw Terminal
    • Package Quantity 10
    • Use With 8501 Type KL/KU
    • Voltage Rating 300
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Socket 300V AC, 11 rectangular pins, 15A, 600V, 10 pack, for use with 8501 Type KL/KU relays.
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers