L. H. Dottie R156BR Reciprocating Saw Blade, 12 in. L x 6 TPI | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Reciprocating Saw Blade, 12 in. L x 6 TPI - R156BR
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 12 in. L x 6 TPI

    Manufacturer: L. H. Dottie
    Manufacturer #: R156BR
    SKU: 91018323
    $44.10
    Checking Pricing
         
    Tool Application:General Wood, Nail-Embedded Wood
    Width (Inches):5/8
    Thickness (Inches):0.05 in.
    Teeth Per Inch:6 TPI
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R156BR
    • UNSPSC 27112802
    • Length 12 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application General Wood, Nail-Embedded Wood
    • Width (Inches) 5/8
    • ECCN EAR99
    Product Overview:
    Reciprocating Blade, Taper Back, 12 Inch Blade Length, 3/4 Inch Blade Width, 0.05 Inch Blade Thickness, 6 TPI, Heat Treated Tempered Bi-Metal Material, Cut Material Non-Metal, Dottie Brand, Tooth Hardness 65 to 67 RC, 5 Per Pouch, Shank Size 1/2 Inch