DeWalt DW4812 Reciprocating Metal Cutting Saw Blades, 4 in., 24 TPI | Graybar Store
     
DeWalt - Reciprocating Metal Cutting Saw Blades, 4 in., 24 TPI - DW4812
+ / - Hover over image to Zoom
Other Views

    Reciprocating Metal Cutting Saw Blades, 4 in., 24 TPI

    Manufacturer: DeWalt
    Manufacturer #: DW4812
    SKU: 25012817
    $51.20
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Packaging:Standard
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4812
    • UNSPSC 27112802
    • Length 4 in.
    • Materials Bi-Metal
    • Teeth Per Inch 24 TPI
    • For Use With Metal
    • Packaging Standard
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Saw Blade, Straight Back, Universal Shank Type, Constant, Hook Shape Teeth, 4 Inch Blade L, 24 TPI, HSS Teeth, Bi-Metal Body, Cuts Metal, Non-Metal, 5 Per Pack, Shank Size 1/2 Inch, Cuts 18 Gauge