Wiremold (Legrand) RFB9 Recessed Floor Box | Graybar Store
     
Wiremold (Legrand) - Recessed Floor Box - RFB9
+ / - Hover over image to Zoom
Other Views

    Recessed Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB9
    SKU: 22108813
    $233.54
    Checking Pricing
         
    Opening:1
    Bottom Knockouts (Inches):3/4 to 1-1/4 in.
    Additional Features:TopGuard Protection; Two Large Cable Egress Areas; UL Listed
    No. of Gangs:9-Gang
    Side Knockouts (Inches):3/4 to 1-1/4 in
    Depth:4-1/8 in.
    Material:Steel
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB9
    • UNSPSC 39121307
    • Additional Features TopGuard Protection; Two Large Cable Egress Areas; UL Listed
    • Bottom Knockouts (Inches) 3/4 to 1-1/4 in.
    • Cover Style Metal
    • Depth 4-1/8 in.
    • No. of Gangs 9-Gang
    • Opening 1
    • Side Knockouts (Inches) 3/4 to 1-1/4 in
    • Material Steel
    • SKU Spec Sheet
      RFB9 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RFB Recessed Floor Box, Side Knockouts (Inches): 3/4 to 1-1/4 in, Depth: 4-1/8 in, No. of Gangs: 9, Steel, Cover Style: Metal