Broan-NuTone 744NT Recessed Fan/Light, 744 Series, 70 CFM, 1.5 Sones, 75W Max., 4 in. Duct | Graybar Store
     
Broan-NuTone - Recessed Fan/Light, 744 Series, 70 CFM, 1.5 Sones, 75W Max., 4 in. Duct - 744NT
+ / - Hover over image to Zoom
Other Views

    Recessed Fan/Light, 744 Series, 70 CFM, 1.5 Sones, 75W Max., 4 in. Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 744NT
    SKU: 22103635
    $152.23
    Checking Pricing
         
    Grill Size:7-3/8 Dia. in.
    Housing Dimensions:8-1/4 L x 12-3/4 W x 6-7/8 in. H
    Additional Features:Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    Duct Size:4 in.
    CFM:70
    Sones:1.5
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 744NT
    • UNSPSC 40101604
    • Additional Features Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    • CFM 70
    • Duct Size 4 in.
    • Grill Size 7-3/8 Dia. in.
    • Housing Dimensions 8-1/4 L x 12-3/4 W x 6-7/8 in. H
    • Package Quantity 1 per Pack
    • Sones 1.5
    • SKU Spec Sheet
      744NT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Recessed Fan/Light, CFM: 70, Housing Dimensions: 12-3/4 W x 8-1/4 L x 6-7/8 H in, Finish: White Polymer (Grill), Sones: 1.5, Grill Size: 7-3/8 Dia in