King Electrical UIC Universal Recessed Can, Steel, White | Graybar Store
     
King Electrical - Universal Recessed Can, Steel, White - UIC
+ / - Hover over image to Zoom
Other Views

    Universal Recessed Can, Steel, White

    Manufacturer: King Electrical
    Manufacturer #: UIC
    SKU: 97128837
    $26.14
    Checking Pricing
         
    Grill Size:13.5 L x 10 W in.
    Housing Dimensions:9 L x 12 W x 4 H in.
    CFM:75 CFM
    Use With:W Series Wall Heaters; WHF Series Wall Heaters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # UIC
    • UNSPSC 40101600
    • CFM 75 CFM
    • Grill Size 13.5 L x 10 W in.
    Product Overview:
    Recess Wall Can, Housing Dimensions: 12 W x 9 L x 4 H in, CFM: 75, Grill Size: 10 W x 13.5 L in