Leviton 8200-IGW Straight Blade Duplex Receptacle, Hospital Grade, Isolated Ground, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, Hospital Grade, Isolated Ground, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White - 8200-IGW
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Hospital Grade, Isolated Ground, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White

    Manufacturer: Leviton
    Manufacturer #: 8200-IGW
    SKU: 99866710
    $51.03
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8200-IGW
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Receptacle, Duplex, 125V, 15A, White, NEMA 5-15R