Leviton 1374-1 Straight Blade Snap-In Receptacle, 15A, 125V, 6 in. Leads (14 ga.), Black | Graybar Store
     
Leviton - Straight Blade Snap-In Receptacle, 15A, 125V, 6 in. Leads (14 ga.), Black - 1374-1
+ / - Hover over image to Zoom
Other Views

    Straight Blade Snap-In Receptacle, 15A, 125V, 6 in. Leads (14 ga.), Black

    Manufacturer: Leviton
    Manufacturer #: 1374-1
    SKU: 88155915
    $6.65
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1374-1
    • Color Black
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Straight Blade Snap-In Receptacle, 15A, 125V, NEMA 5-15R, 2P3W, Grounding, 6 in. Leads (14 ga.), Black
    Standard: NOM Certified (057); UL Listed (File E13399); CSA Certified (LR-2781)