Hubbell Wiring Device - Kellems HBL25250 Hubbellock® Receptacle, 30A, 600Vac, 20A 250Vdc, 4P5W, Safety Shutter, Aluminum Weatherproof Housing, Blue Finish | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbellock® Receptacle, 30A, 600Vac, 20A 250Vdc, 4P5W, Safety Shutter, Aluminum Weatherproof Housing, Blue Finish - HBL25250
+ / - Hover over image to Zoom
Other Views

    Hubbellock® Receptacle, 30A, 600Vac, 20A 250Vdc, 4P5W, Safety Shutter, Aluminum Weatherproof Housing, Blue Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL25250
    SKU: 88126369
    $521.52
    Checking Pricing
    Items sold in feet or each.
         
    Amperage:20A
    Voltage Rating:250V DC
    Color:Blue
    Number of Poles:4-Pole
    Number of Wires:5-Wire
    NEMA Rating:Non-NEMA
    Brand or Series:Hubbellock®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL25250
    • Color Blue
    • Amperage 20A
    • UNSPSC 39121406
    • Brand or Series Hubbellock®
    • NEMA Rating Non-NEMA
    • Voltage Rating 250V DC
    • SKU Spec Sheet
      HBL25250 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Hubbellock® zinc-plated steel thermoset cast aluminum, 20A 4P5W 250 Vdc grounding receptacle.

    • Spring loaded safety shutter contains arcing when mating or un-mating devices under load
    • Spring loaded safety shutter automatically ejects the plug eliminating contact teasing
    • Box terminals in conjunction with screws with pressure pads provide maximum termination strength and dependability
    • Metallic weather protective spring loaded cover provides protection from moisture and dust