Crouse Hinds (Eaton) REC108 Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 4 to 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 4 to 3 in. - REC108
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 4 to 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: REC108
    SKU: 88074486
    $163.97
    Checking Pricing
         
    Additional Features:Heavy Wall
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # REC108
    • Type Explosion-Proof
    • UNSPSC 39131707
    • Additional Features Heavy Wall
    • Materials Feraloy Iron Alloy
    • For Use With Threaded Rigid Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1, Group E F G, Class II Div 2, Group F G, Class III
    • SKU Spec Sheet
      REC108 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Feraloy iron alloy explosionproof reducing adapter is 4 inch large hub and 3 inch small hub.