Crouse Hinds (Eaton) RE96 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3-1/2 to 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3-1/2 to 2 in. - RE96 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3-1/2 to 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE96 SA
    SKU: 88074480
    $92.67
    Checking Pricing
         
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE96 SA
    • Type Reducing, Explosion-Proof
    • UNSPSC 39121312
    • Materials Copper Free Aluminum
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      RE96 SA Specification Sheet
      RE96 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Conduit reducing bushing joins 3-1/2 inch rigid/IMC conduit to 2 inch rigid/IMC conduit. Reducing bushing is copper-free aluminum.