Thomas and Betts RE51-TB T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/2 to 1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/2 to 1/2 in. - RE51-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Hazardous Location Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1-1/2 to 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: RE51-TB
    SKU: 22084241
    $11.08
    Checking Pricing
         
    Additional Features:All Hubs Have NPT Threads with a Minimum of Five Full Threads and Integral Bushing for Preventing Damage to Wires.
    Standard:UL E193396, CSA
    Size:1-1/2 to 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RE51-TB
    • Size 1-1/2 to 1/2 in.
    • UNSPSC 39121312
    • Additional Features All Hubs Have NPT Threads with a Minimum of Five Full Threads and Integral Bushing for Preventing Damage to Wires.
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Standard UL E193396, CSA
    • SKU Spec Sheet
      RE51-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    1-1/2 Inch to 1/2 Inch Reducing Bushing, Steel Zinc Plated