Crouse Hinds (Eaton) RE1108 Explosion-proof Conduit Reducing Bushing, Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-proof Conduit Reducing Bushing, Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/8 in. - RE1108
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Conduit Reducing Bushing, Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE1108
    SKU: 88074429
    $14.30
    Checking Pricing
         
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    Size:1/2 to 1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE1108
    • Size 1/2 to 1/8 in.
    • UNSPSC 39121312
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      RE1108 Specification Sheet
      RE1108 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing bushing for 1/2 to 1/8 inch rigid/IMC conduit. Reducing bushing is iron alloy. Reducing bushing is explosion-proof.