Crouse Hinds (Eaton) RE109 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3-1/2 in. - RE109 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE109 SA
    SKU: 88074428
    $153.17
    Checking Pricing
         
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE109 SA
    • Type Reducing, Explosion-Proof
    • UNSPSC 39121312
    • Brand Eaton
    • Connection Type Threaded
    • Finish Electrogalvanized with chromate treatement
    • Materials Copper Free Aluminum
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      RE109 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Conduit reducing bushing joins 4 inch rigid/IMC conduit to 3-1/2 inch rigid/IMC conduit. Reducing bushing is copper-free aluminum. Reducer has an integral bushing that prevents damage to wires.
    Reducing Bushing
    • Copper-Free Aluminum
    • Use with Rigid/IMC Conduit
    • Reducer has integral bushing that prevents damage to wires
    • Full, Clean cut tapered threads
    • Class I, Division 1 & 2, Groups A, B, C, D; Class II, Division 1, Groups E, F, G; Class II, Division 2, Groups F, G; Class III
    • UL Listed 1203
    • CSA Certified C22.2 No. 30
    • Explosionproof
    • Dust-Ignition Proof