Hubbell Wiring Device - Kellems RDV600PW DIMMER SP ILL RKR 600W 120V WH | Graybar Store
     
Hubbell Wiring Device - Kellems - DIMMER SP ILL RKR 600W 120V WH - RDV600PW
+ / - Hover over image to Zoom
Other Views

    DIMMER SP ILL RKR 600W 120V WH

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RDV600PW
    SKU: 25081264
    $37.00
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RDV600PW
    • Color White
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Lamp Type Incandescent
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Rocker. Illuminated, Single Pole, 600W 120V AC, White