Motorola RDU4100 RDU4100 Analog Business UHF Two-Way Radio, 4 Watt 10 Channel | Graybar Store
     
Motorola - RDU4100 Analog Business UHF Two-Way Radio, 4 Watt 10 Channel - RDU4100
+ / - Hover over image to Zoom
Other Views

    RDU4100 Analog Business UHF Two-Way Radio, 4 Watt 10 Channel

    Manufacturer: Motorola
    Manufacturer #: RDU4100
    SKU: 25170478
    $326.47
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:RDU
    No. of Channels:10
    Battery Type:Li-Ion Battery
    Dimensions:4.5 x 2.1 x 1.1 in.
    Weight:10.3 oz.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Motorola
    • Manufacturer # RDU4100
    • Color Black
    • Dimensions 4.5 x 2.1 x 1.1 in.
    • UNSPSC 43191510
    • Battery Type Li-Ion Battery
    • Brand or Series RDU
    • Coverage (Square Feet) Up to 350,000
    • Weight 10.3 oz.
    • Includes Battery, Charger, Belt Clip
    • Frequency Range UHF 438-470 MHz
    • ECCN 5A991
    • Country of Origin MY - Malaysia
    • No. of Channels 10
    Product Overview:
    RDU4100 UHF 4-Watt 10 Channel Business Two-Way Radio
    RDU4100 radios are the most powerful analog radios, meeting military standards for dust, moisture, shock and vibration. With 4 watts of power, these UHF radios transmit power up to 300,000 sq. ft. or 30 floors. RDU4100 radios come with 10 channels for communicating with up to 10 departments or groups. Every radio includes a heavy duty spring action belt clip, a lithion-ion battery for up to 18.5 hours of operation, and a 13-hour desktop charger. Size: 4.5"h X 2.1"w X 1.1"d; 10.3 oz..