Jonard Tools RDT-18K Telescoping Pole 18' Blue | Graybar Store
     
Jonard Tools - Telescoping Pole 18' Blue - RDT-18K
+ / - Hover over image to Zoom
Other Views

    Telescoping Pole 18' Blue

    Manufacturer: Jonard Tools
    Manufacturer #: RDT-18K
    SKU: 25636844
    $196.38
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    The perfect tool to install or retrieve a cable in drop ceilings or other hard to reach places.
    The RDT-18K is the perfect tool to install or retrieve a cable in drop ceilings or other hard to reach places. This Telescopic Pole is self-supporting, so it is perfectly suited for spanning ceilings and voids to route or retrieve cable. Simply grab the wire with our hook and expand or contract the pole as needed. The Jonard Tools RDT-18K Telescoping pole is constructed with a series of tapered tubes which interlock and extend a full 18 feet, collapsed length is only 33 inches. The pole is made from fiberglass with a polyester resin baked enamel coating for greater durability and resistance to splintering. The RDT-18K is considerably more rigid than rod or coil based products, and gives the installer far more control and greater accuracy over longer distances. The RDT-18K telescoping pole comes with three convenient hooks to help grab and/or push cables: One C type hook and a K hook. Plus a special adapter for tight applications. When not in use, the RDT-18K is compact and lightweight and is easily carried using the shoulder strap. It has an elastic band with slots to hold the hooks provided so they are readily available when you need them. To prevent the pole from opening when not in use, make sure the rubber stopper is securely fitted into the housing of the main body.