Square D (Schneider Electric) RDB44 Raintight Troughs 4x4 Wireway, 4 ft. | Graybar Store
     
Square D (Schneider Electric) - Raintight Troughs 4x4 Wireway, 4 ft. - RDB44
+ / - Hover over image to Zoom
Other Views

    Raintight Troughs 4x4 Wireway, 4 ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB44
    SKU: 99894590
    $169.24
    Checking Pricing
         
    Color / Finish:ANSI 49 GRAY POLYESTER POWDER
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB44
    • UNSPSC 39131710
    • Color / Finish ANSI 49 GRAY POLYESTER POWDER
    • Materials 16 Gauge Steel
    Product Overview:
    Square D,WIREWAY 4 x 4 RAINTIGHT TROUGHS - 4 FT,16 gauge steel,4 Feet,4 x 4 in,ANSI 49 Grey Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed
    Square D,WIREWAY 4 x 4 RAINTIGHT TROUGHS - 4 FT,16 gauge steel,4 Feet,4 x 4 in,ANSI 49 Gray Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed