Lutron RD-RD-WH Dimmer, Rocker Switch, 120V,White, Multi-Location | Graybar Store
     
Lutron - Dimmer, Rocker Switch, 120V,White, Multi-Location - RD-RD-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Rocker Switch, 120V,White, Multi-Location

    Manufacturer: Lutron
    Manufacturer #: RD-RD-WH
    SKU: 25372258
    $43.79
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
    Color:White
    Additional Features:On a Double-Tap, Lights Go to Full On
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # RD-RD-WH
    • Color White
    • UNSPSC 39122220
    • Additional Features On a Double-Tap, Lights Go to Full On
    • Switch Style Rocker Switch
    • Switch Type Multi-Location
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Rocker Style, 120 V, White, On a Double-Tap, Lights Go to Full On, On a Single-Tap, Lights Fade On/Off