Thomas and Betts RD-30 1-GANG DRYER BOX WITH NAILS OD 3-3/8 | Graybar Store
     
Thomas and Betts - 1-GANG DRYER BOX WITH NAILS OD 3-3/8 - RD-30
+ / - Hover over image to Zoom
Other Views

    1-GANG DRYER BOX WITH NAILS OD 3-3/8

    Manufacturer: Thomas and Betts
    Manufacturer #: RD-30
    SKU: 96066891
    $9.15
    Checking Pricing
         
    Capacity (Cubic Inch):30 Cubic Inches
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RD-30
    • Color Blue
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 30 Cubic Inches
    Product Overview:
    One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, with Large Knockouts for #6 or #8 Cable