Cooper Lighting (Eaton) RCS8R-3 Emergency Lighting-Exit Combinations, Steel, LED, 120/277Vac,White | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting-Exit Combinations, Steel, LED, 120/277Vac,White - RCS8R-3
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting-Exit Combinations, Steel, LED, 120/277Vac,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RCS8R-3
    SKU: 25759411
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:3 Heads
    Color:White
    Alternate Manufacturer Part No.:11841808
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RCS8R-3
    • Color White
    • Additional Features 3 Heads
    • Alternate Manufacturer Part No. 11841808
    • Housing Material Steel
    • Lamp Type LED
    • Voltage 120/277
    • Country of Origin US - USA
    Product Overview:
    RIVAL LED COMBINATION STEEL COMBINATION LED EMERGENCY AND LED EXIT SIGN EXIT LIGHTING
    LED combo exit where each of the lamp heads contain 8 long lasting, efficient, ultra-bright white LEDs;Easy to install, snap together design;Rugged, injection-molded 5VA flame retardant, high-temperature thermoplastic housing;Remote capable- up to 2 MLED remote heads;Universal style – includes 2 face plates, a back plate and mounting canopy;Charge rate/power ON LED indicator light with test button;Low voltage disconnect eliminates deep discharge;Maintenance-free NiCad battery;Universal J-Box mounting system – Ceiling or wall;UL listed 90 minute emergency run time, 24 hour recharge time;Constant, uniform illumination by long-life, high intensity, red or green LEDs;Fully-illuminated 6 characters with 3/4 stroke;Optional Self Test/Self Diagnostics (G2) available;Field selectable chevrons supplied with all configurations;120/277V dual primary, 60Hz input;Standard finishes: Black and white;Suitable for damp location