Jonard Tools RCS-25 Ratcheting Cable Slitter, PVC, PE and Rubber Cable Jackets, 8-1/4 in. | Graybar Store
     
Jonard Tools - Ratcheting Cable Slitter, PVC, PE and Rubber Cable Jackets, 8-1/4 in. - RCS-25
+ / - Hover over image to Zoom
Other Views

    Ratcheting Cable Slitter, PVC, PE and Rubber Cable Jackets, 8-1/4 in.

    Manufacturer: Jonard Tools
    Manufacturer #: RCS-25
    SKU: 25885169
    $165.44
    Checking Pricing
         
    Capacity:PVC, PE, Rubber and other Cable Jacket Material
    Length:8-1/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # RCS-25
    • Application PVC, PE, Rubber Cable Jackets
    • Type Ratcheting
    • Capacity PVC, PE, Rubber and other Cable Jacket Material
    Product Overview:
    Ratcheting cable slitter slits and rings PVC, PE, rubber, and other cable jacket materials.
    Ratcheting Cable Slitter
    • Slits and rings PVC, PE, rubber, and other cable jacket materials
    • Will work on small cables as well as cables larger than 25mm
    • Designed with reversible double-ended replaceable blade with adjustable cutting depth 0-5mm for each unique cable application
    • 10/20/30mm scaled on tool for slitting length reference
    • For midspan or end cable slit and ring applications.