Leviton RCD30-101 DimmerKit, Button, Fluorescent, LED, 120/277 (Photocell)Vac, 120/277 (Relay)Vac | Graybar Store
     
Leviton - DimmerKit, Button, Fluorescent, LED, 120/277 (Photocell)Vac, 120/277 (Relay)Vac - RCD30-101
+ / - Hover over image to Zoom
Other Views

    DimmerKit, Button, Fluorescent, LED, 120/277 (Photocell)Vac, 120/277 (Relay)Vac

    Manufacturer: Leviton
    Manufacturer #: RCD30-101
    SKU: 25725127
    $641.73
    Checking Pricing
         
    Quick Order:Y
    Additional Features:3 Zone Control For LED Lighting
    Product Includes:3-Zone Room Controller with (3) 0-10V outputs and (1) 120/277V Relay, 4 Button Switch (RLVSW-4LW), Low Voltage Devices, M/T Occupancy Sensor (OSC20-M0W), Photocell (ODC0P-00W)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # RCD30-101
    • UNSPSC 39112401
    • Additional Features 3 Zone Control For LED Lighting
    • Lamp Type Fluorescent, LED
    • Product Includes 3-Zone Room Controller with (3) 0-10V outputs and (1) 120/277V Relay, 4 Button Switch (RLVSW-4LW), Low Voltage Devices, M/T Occupancy Sensor (OSC20-M0W), Photocell (ODC0P-00W)
    • Switch Style Button
    • SKU Spec Sheet
      RCD30-101 Specification Sheet
      RCD30-101 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    IRC Dimming Room Control Kit, includes Low Voltage devices;3-Zone Room Controller w/(3) 0-10V outputs and (1)120/277V relay, M/T Occupancy Sensor (OSC20-M0W), 4 Button Switch (RLVSW-4LW), Photocell (ODC0P-00W), 120/277VAC, 50/60Hz
    Stand-alone simplified daylight harvesting with full range dimming;Demand response capabilities;3 zone control for LED lighting;4-button switch available with ON, Bright, Dim and ON/OFF buttons with optional engraving 2 entry stations for individual manual zone control included with 2 zone, 2 relay kit (RCD20-102);CA Title 24 2013 Stairwell Application Control;Provides plug load control when paired with OPP20 Super Duty Power Pack;Cost-effective energy code compliance;Ladderless Commissioning provides install-and-forget convenience;Convenient occupancy sensor and photocell integration;Autocal automatic photocell target level calibration;Accepts external time clock input to provide an OFF Sweep Function or modify the partial OFF function;Simplified integration with emergency systems;Controls maximum lighting output for additional energy savings potential and Task Tuning;Daylight switching, full range 0-10V dimming;Partial ON control for initial light level in either manual switch or occupancy sensor auto modes;Partial OFF control for minimum continuous light level;Adjustable minimum light level shut off value;Emergency input drives auxiliary zones to full;CA Title 24 2013 Compliant;ASHRAE 90.1 Compliant;UL and cUL Listed