Marley Electric and Heating RCC9008C Heater, Dove Grey, 4.3 A, 71 in L, 208 V, 900 W | Graybar Store
     
Marley Electric and Heating - Heater, Dove Grey, 4.3 A, 71 in L, 208 V, 900 W - RCC9008C
+ / - Hover over image to Zoom
Other Views

    Heater, Dove Grey, 4.3 A, 71 in L, 208 V, 900 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: RCC9008C
    SKU: 99502818
    $176.04
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Dual Function Heating (Radiant and Convection): Remaining Energy is Wiped Off by Convection Flow Behind and Over the Top of Unit, Circulating Warm Air into the Room - Achieving Balanced Heating Throughout
    Amperage:4.3 A
    Length:71 in.
    Voltage Rating:208 V
    Watts:900 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # RCC9008C
    • Amperage 4.3 A
    • UNSPSC 40101821
    • Additional Features Dual Function Heating (Radiant and Convection): Remaining Energy is Wiped Off by Convection Flow Behind and Over the Top of Unit, Circulating Warm Air into the Room - Achieving Balanced Heating Throughout
    • Finish Dove Grey Finish
    • Length 71 in.
    • Watts 900 W
    • Voltage Rating 208 V
    Product Overview:
    Heater, Dove Grey