Marley Electric & Heating RCC6024C Cove Heater, RCC Series, White, 600W, 240V, 2048 BTU, 2.5 A | Graybar Store
     
Marley Electric & Heating - Cove Heater, RCC Series, White, 600W, 240V, 2048 BTU, 2.5 A - RCC6024C
+ / - Hover over image to Zoom
Other Views

    Cove Heater, RCC Series, White, 600W, 240V, 2048 BTU, 2.5 A

    Manufacturer: Marley Electric & Heating
    Manufacturer #: RCC6024C
    SKU: 96034075
    $208.37
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # RCC6024C
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BERKO/QMARK 600W @ 240V Cove Heater
    RCC Cove Heater, Btu Rating: 2048 BTUH, Housing Material: Extruded Aluminum, Dimensions: 47 IN Length X 4-3/16 IN Height X 3 IN Depth, Voltage Rating: 240 V, Wattage: 600 WTT, Amperage Rating: 2.5 AMP, Finish: Textured Powder Coated, Standard: C/US UL Listed File Number E21609, Application: For Day Care Centers, Apartments, Bathrooms, Bedrooms, Living Rooms, Kitchens And Foyers