Burndy RCC600E Ratcheting Cable Cutter, 600 MCM | Graybar Store
     
Burndy - Ratcheting Cable Cutter, 600 MCM - RCC600E
+ / - Hover over image to Zoom
Other Views

    Ratcheting Cable Cutter, 600 MCM

    Manufacturer: Burndy
    Manufacturer #: RCC600E
    SKU: 25468309
    $242.56
    Checking Pricing
         
    Quick Order:Y
    Capacity:600 MCM Aluminum and Copper
    Length:10-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # RCC600E
    • Application Aluminum and Soft Drawn Copper
    • Type Ratcheting
    • UNSPSC 27111511
    • Capacity 600 MCM Aluminum and Copper
    • Handle Color Red
    • Length 10-1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ratcheting cable cutter can cut up to 600 MCM aluminum and 600 MCM soft drawn copper.