Marley Electric and Heating RCC15024C Cove Heater, RCC Series, White, 1500W, 240V, 5120 BTU, 6.2 A | Graybar Store
     
Marley Electric and Heating - Cove Heater, RCC Series, White, 1500W, 240V, 5120 BTU, 6.2 A - RCC15024C
+ / - Hover over image to Zoom
Other Views

    Cove Heater, RCC Series, White, 1500W, 240V, 5120 BTU, 6.2 A

    Manufacturer: Marley Electric and Heating
    Manufacturer #: RCC15024C
    SKU: 96034070
    $258.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # RCC15024C
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BERKO/QMARK 1,500W @ 240V Cove Heater
    RCC Cove Heater, Btu Rating: 5120 BTUH, Housing Material: Extruded Aluminum, Dimensions: 118 IN Length X 4-3/16 IN Height X 3 IN Depth, Voltage Rating: 240 V, Wattage: 1500 WTT, Amperage Rating: 6.2 AMP, Finish: Textured Powder Coated, Standard: C/US UL Listed File Number E21609, Application: For Day Care Centers, Apartments, Bathrooms, Bedrooms, Living Rooms, Kitchens And Foyers