Marley Electric and Heating RCC12024C Cove Heater, RCC Series, White, 1200W, 240V, 4095 BTU, 5.0 A | Graybar Store
     
Marley Electric and Heating - Cove Heater, RCC Series, White, 1200W, 240V, 4095 BTU, 5.0 A - RCC12024C
+ / - Hover over image to Zoom
Other Views

    Cove Heater, RCC Series, White, 1200W, 240V, 4095 BTU, 5.0 A

    Manufacturer: Marley Electric and Heating
    Manufacturer #: RCC12024C
    SKU: 93176248
    $207.01
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # RCC12024C
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RCC Cove Heater, Btu Rating: 4095 BTUH, Housing Material: Extruded Aluminum, Dimensions: 94 IN Length X 4-3/16 IN Height X 3 IN Depth, Voltage Rating: 240 V, Wattage: 1200 WTT, Amperage Rating: 5 AMP, Finish: Textured Powder Coated, Standard: C/US UL Listed File Number E21609, Application: For Day Care Centers, Apartments, Bathrooms, Bedrooms, Living Rooms, Kitchens And Foyers