Marley Electric and Heating RCC10512C Heater, Dove Grey, 8.8 A, 83 in L, 120 V, 1050 W | Graybar Store
     
Marley Electric and Heating - Heater, Dove Grey, 8.8 A, 83 in L, 120 V, 1050 W - RCC10512C
+ / - Hover over image to Zoom
Other Views

    Heater, Dove Grey, 8.8 A, 83 in L, 120 V, 1050 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: RCC10512C
    SKU: 99502804
    $182.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Dual Function Heating (Radiant and Convection): Remaining Energy is Wiped Off by Convection Flow Behind and Over the Top of Unit, Circulating Warm Air into the Room - Achieving Balanced Heating Throughout
    Amperage:8.8 A
    Length:83 in.
    Voltage Rating:120 V
    Watts:1050 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # RCC10512C
    • Amperage 8.8 A
    • UNSPSC 40101821
    • Additional Features Dual Function Heating (Radiant and Convection): Remaining Energy is Wiped Off by Convection Flow Behind and Over the Top of Unit, Circulating Warm Air into the Room - Achieving Balanced Heating Throughout
    • Finish Dove Grey Finish
    • Length 83 in.
    • Watts 1050 W
    • Voltage Rating 120 V
    Product Overview:
    Heater, Dove Grey