Hubbell Premise Wiring SFRCREI iStation® RCA Connector, Solder Termination | Graybar Store
Hubbell Premise Wiring - iStation® RCA Connector, Solder Termination - SFRCREI
+ / - Hover over image to Zoom
Other Views

    iStation® RCA Connector, Solder Termination

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFRCREI
    SKU: 25130734
    $4.64
    Checking Pricing
         
    Color:Red
    Packaging:25 per Pack
    Plating Material:Nickel-Plated
    Adapter Housing Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFRCREI
    • Color Red
    • Connector Type RCA
    • Termination Style Push-On
    • UNSPSC 39121444
    • Adapter Housing Color Ivory
    • Plating Material Nickel-Plated
    • Packaging 25 per Pack
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® RCA Connector, Red, Packaging: 25 per Pack, Termination Style: Push-On