Wiremold (Legrand) RC7ATCAB Poke-Thru Assemblies, Brass, 3/4 in., 3-1/16 in., 2 Fire Rating | Graybar Store
     
Wiremold (Legrand) - Poke-Thru Assemblies, Brass, 3/4 in., 3-1/16 in., 2 Fire Rating - RC7ATCAB
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Brass, 3/4 in., 3-1/16 in., 2 Fire Rating

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC7ATCAB
    SKU: 25062537
    $392.05
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Brass
    Conduit Entry (Inches):3/4
    Fire Rating (Hours):2
    Core Size:3-1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC7ATCAB
    • Color Brass
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4
    • Fire Rating (Hours) 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Core Size 3-1/16 in.
    Product Overview:
    RC7ATC Multi-Service Assembled Poke-Thru Device
    Prewired 20A duplex receptacle can be wired as standard duplex or isolated ground. Flanges available painted in gray (GY), black (BK), ivory (VY). Flanges also available in plated brushed brass (BS) and brushed aluminum (AL). Slide covers match the painted flange colors, gray, black, ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum color slide holder (AA). Includes Wiremold Open System unloaded inserts. NOTE: Includes two Cat 6 TechChoice discrete keystone connectors, two Ortronics TracJack adapters, and two Wiremold Open System adapters. RC7 Series Poke-Thru Devices require a 3 1/16 (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum