Wiremold (Legrand) RC7AFFTCGY RC7AFFTC Series Poke-Thru Assembly, Flush Furniture Feed, Scrub Water Gasket Included, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - RC7AFFTC Series Poke-Thru Assembly, Flush Furniture Feed, Scrub Water Gasket Included, Grey - RC7AFFTCGY
+ / - Hover over image to Zoom
Other Views

    RC7AFFTC Series Poke-Thru Assembly, Flush Furniture Feed, Scrub Water Gasket Included, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC7AFFTCGY
    SKU: 22050853
    $259.46
    Checking Pricing
         
    Color:Grey
    Conduit Entry (Inches):1/2, 3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC7AFFTCGY
    • Color Grey
    • UNSPSC 39121328
    • Conduit Entry (Inches) 1/2, 3/4
    • Series RC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Complete cover and stem assembly. The flange is a one-piece design with one 3/4 in. and two 1/2 in. trade size conduit adapters and closure plugs. Finished color grey.