Thomas and Betts RC737 Sta-Kon® Vinyl-Insulated, Ring Terminal, 3/8 in. | Graybar Store
     
Thomas and Betts - Sta-Kon® Vinyl-Insulated, Ring Terminal, 3/8 in. - RC737
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated, Ring Terminal, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: RC737
    SKU: 88314636
    $205.05
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC737
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Vinyl Insulated Ring Terminal, Length 1.29 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack