Thomas and Betts RC733 Sta-Kon® Nylon-Insulated, Ring Terminal, 3/8 in. Stud | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated, Ring Terminal, 3/8 in. Stud - RC733
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated, Ring Terminal, 3/8 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: RC733
    SKU: 90059570
    $339.60
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC733
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      RC733 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Ring Terminal, Length 1.27 Inches, Width .59 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack