Thomas and Betts RC717 Sta-Kon® Vinyl-Insulated, Ring Terminal, 10 AWG, Yellow | Graybar Store
     
Thomas and Betts - Sta-Kon® Vinyl-Insulated, Ring Terminal, 10 AWG, Yellow - RC717
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated, Ring Terminal, 10 AWG, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC717
    SKU: 88314637
    $164.35
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC717
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      RC717 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vinyl Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack