Thomas and Betts RC714 Sta-Kon® Nylon Expanded Insulated, Ring Terminal, 1/4 in. Stud | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon Expanded Insulated, Ring Terminal, 1/4 in. Stud - RC714
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon Expanded Insulated, Ring Terminal, 1/4 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: RC714
    SKU: 93161437
    $540.25
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC714
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      RC714 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Expanded Entry Ring Terminal, Length 1.22 Inches, Width .53 Inches, Maximum Insulation .250, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack