Thomas and Betts RC707 Sta-Kon® Vinyl-Insulated, Ring Tongue Terminal, 5/16 in. Stud, Yellow | Graybar Store
     
Thomas and Betts - Sta-Kon® Vinyl-Insulated, Ring Tongue Terminal, 5/16 in. Stud, Yellow - RC707
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated, Ring Tongue Terminal, 5/16 in. Stud, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC707
    SKU: 93161436
    $195.45
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC707
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      RC707 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vinyl Insulated Ring Terminal, Length 1.17 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 5/16 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack