Thomas and Betts RC55PT Vinyl Insulated Pin Terminal, Copper, Tin Plated, Yellow | Graybar Store
     
Thomas and Betts - Vinyl Insulated Pin Terminal, Copper, Tin Plated, Yellow - RC55PT
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Pin Terminal, Copper, Tin Plated, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC55PT
    SKU: 99473642
    $332.25
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC55PT
    • Color Yellow
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Vinyl Insulated Pin Terminal, Length 1.04 Inches, Pin Length .390 Inches, Diameter .106 Inches, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack