Thomas and Betts RC482 Nylon-Insulated, Ring Tongue Terminal, 10 to 12 AWG | Graybar Store
     
Thomas and Betts - Nylon-Insulated, Ring Tongue Terminal, 10 to 12 AWG - RC482
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Ring Tongue Terminal, 10 to 12 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: RC482
    SKU: 93161440
    $581.70
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC482
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      RC482 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Rectangular Ring Terminal, Length 1.281 Inches, Width .302 Inches, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated