Cooper Controls (Eaton) RC3DE Dimmer, Slide Dimmer, Incandescent, 120 to 277Vac | Graybar Store
     
Cooper Controls (Eaton) - Dimmer, Slide Dimmer, Incandescent, 120 to 277Vac - RC3DE
+ / - Hover over image to Zoom
Other Views

    Dimmer, Slide Dimmer, Incandescent, 120 to 277Vac

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: RC3DE
    SKU: 25815810
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120/277V
    Additional Features:Integral Demand Response Input with Four Levels of Energy Reduction
    Alternate Manufacturer Part No.:0095-000035-00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # RC3DE
    • Additional Features Integral Demand Response Input with Four Levels of Energy Reduction
    • Alternate Manufacturer Part No. 0095-000035-00
    • Lamp Type Incandescent
    • Switch Style Slide Dimmer
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    The Room Controller is available in both a network and stand-alone architecture
    RJ45 connections;Preconfigured for automatic functionality upon power-up;Manual or Automatic On, bi-level, trilevel and dimming control;Integral Demand Response input with four levels of energy reduction;Tubular lighting control with preconfigured wallstation controls;Integral pillow speaker connections for GPCS (RC3DEHC);Integral Solatube® connection for classrooms;Guaranteed compatibility with Eaton LED on 0-10V fluorescent fixtures;Ladderless UL 924 Emergency Mode testing (RC3DE & RC3DEHC)