Thomas and Betts RC367U Sta-Kon® Vinyl-Insulated, Ring Terminal, Yellow | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Sta-Kon® Vinyl-Insulated, Ring Terminal, Yellow - RC367U
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl-Insulated, Ring Terminal, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC367U
    SKU: 99473745
    $599.65
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC367U
    • Color Yellow
    • UNSPSC 39121432
    • Materials Vinyl
    • Wire Size 12 to 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vinyl Insulated Ring Terminal with 90 Degree Bend, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack