Thomas and Betts RC367-250 Sta-Kon® Vinyl Expanded Insulated, Ring Terminal, Yellow | Graybar Store
     
Thomas and Betts - Sta-Kon® Vinyl Expanded Insulated, Ring Terminal, Yellow - RC367-250
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Vinyl Expanded Insulated, Ring Terminal, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC367-250
    SKU: 88314640
    $169.10
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC367-250
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Expanded Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack