Thomas and Betts RC363M Sta-Kon® Nylon-Insulated, Ring Terminal, 12 to 10 AWG, Yellow | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated, Ring Terminal, 12 to 10 AWG, Yellow - RC363M
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated, Ring Terminal, 12 to 10 AWG, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC363M
    SKU: 90064593
    $260.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC363M
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 - 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack