Philips Lighting RC2S102TPI Ballast, Magnetic, Fluorescent, 120V Input | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Fluorescent, 120V Input - RC2S102TPI
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Fluorescent, 120V Input

    Manufacturer: Philips Lighting
    Manufacturer #: RC2S102TPI
    SKU: 88305289
    $201.09
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # RC2S102TPI
    • UNSPSC 39101901
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Magnetic, Fluorescent, 120 V