Thomas and Betts RC2577F Nylon-Insulated Female Disconnect, Yellow | Graybar Store
     
Thomas and Betts - Nylon-Insulated Female Disconnect, Yellow - RC2577F
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Female Disconnect, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC2577F
    SKU: 88314626
    $369.35
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC2577F
    • Color Yellow
    • UNSPSC 39121447
    • Insulation Material Nylon
    Product Overview:
    Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inches, Width .88 Inches, Maximum Insulation .245, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack