Thomas and Betts RC257 Vinyl Insulated Female Disconnect, Yellow | Graybar Store
     
Thomas and Betts - Vinyl Insulated Female Disconnect, Yellow - RC257
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Female Disconnect, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC257
    SKU: 88314645
    $260.65
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC257
    • Color Yellow
    • UNSPSC 39121447
    • Insulation Material Vinyl
    Product Overview:
    Vinyl Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack