Thomas and Betts RC1223 Nylon-Insulated Fork Terminal, Yellow | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Nylon-Insulated Fork Terminal, Yellow - RC1223
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Fork Terminal, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC1223
    SKU: 93161429
    $281.55
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC1223
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Fork Terminal with Flanged Tongue, Length .97 Inches, Width .34 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack